Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

19144-U

Hamilton® needles for RN syringes, point style #5

needle size 26s ga, needle L 51 mm (2 in.), volume 2.5-100 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip, side port stainless steel needle

needle size

26s ga

feature

removable needle cone tip (side port)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7784-07

needle L

51 mm (2 in.)

volume

2.5-100 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for RN syringes, point style #5 are cone-tip needles equipped with side-port holes. Liquid samples can be filled and dispensed through the side hole, and septum damage is minimized by the solid domed tip.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service