Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z744291

Wilmad® 4 mm ZrO2 Open Ended Rotor for Bruker® MAS Probe

zirconia, Laser marked, pack of 1 ea

Synonym(s):

Solid State NMR, MAS NMR, Solid State NMR, MAS NMR,

Sign Into View Organizational & Contract Pricing

Select a Size

25 EACH
$1,150.00

$1,150.00


Please contact Customer Service for Availability


Select a Size

Change View
25 EACH
$1,150.00

About This Item

UNSPSC Code:
23152100
NACRES:
NB.15

$1,150.00


Please contact Customer Service for Availability

AC/DC input

18 kHz

material

zirconia

description

Rotor Body laser marked with a unique serial number and permanent tachometer mark on the base.

packaging

pack of 1 ea

manufacturer/tradename

Wilmad WP-501-4181

parameter

at 100-200 °C

Looking for similar products? Visit Product Comparison Guide

General description

Manufactured from the highest purity Zirconia, MAS Rotors provide the NMR spectroscopist with the ultimate alternative for analysis of solid samples; the need to solvate is eliminated. They are carefully examined for material irregularities by optical methods before and after the precision machining process. Without over-spinning, each rotor is spin tested to only the highest specified spinning speed. Overspin testing, a common practice with some rotor brands, can actually damage the rotor prior to use. High precision (which becomes a necessity for proper spinning performance) is maintained in the manufacture of the end caps, most caps are fitted with O-rings for better sealing; some have axial holes for venting. Zirconia Rotors have the most homogeneous ceramic material structure and higher strength, 1,000 MPa, greater than Si3N4. Highest spinning speed, high precision superior finish (0.05 µ mirror gloss). Some caps have a uniquely designed detachable O-ring for use when a gas-tight environment is required for the sample.

Application

EPR
NMR

Features and Benefits

50 mL flasks last 15 minutes after a filling.
  • No need to solvate solid samples
  • Homogeneous ceramic material structure
  • Strength 1,000 Mpa
  • Finish 0.05 µ mirror gloss

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service