Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z744111

Direct thermal Cryo-Tags® and Cryo-Spot combo

white, W × L 1.28 in. × 0.50 in. × 3/8 in., spot combo, pack of 1000 ea (500 tag and spot sets)

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EACH
$54.30

$54.30


Estimated to ship onMay 01, 2025Details



Select a Size

Change View
1000 EACH
$54.30

About This Item

UNSPSC Code:
55121611

$54.30


Estimated to ship onMay 01, 2025Details


material

white

packaging

pack of 1000 ea (500 tag and spot sets)

manufacturer/tradename

Diversified Biotech DTCR-6100

technique(s)

cryopreservation: suitable

W × L

1.28 in. × 0.50 in. × 3/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

Temperature Range: 70°C to -196°C

Application

Cryogenics

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service