Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z743994

Worthington LD Series Liquid Nitrogen Dewars

LD50, beaker style, capacity 50 L

Synonym(s):

Liquid Nitrogen Storage Dewar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

feature

beaker style

packaging

pack of 1 ea

manufacturer/tradename

Worthington 50LDB

technique(s)

cryopreservation: suitable

H × D

32.4 in. × 18.8 in.

capacity

50 L

neck size

2.5 in. , diameter

weight

38.7 lb

Looking for similar products? Visit Product Comparison Guide

General description

The LD Series Liquid Nitrogen Dewars are designed to store and dispense small amounts of liquid nitrogen.
  • Provides high thermal efficiency
  • Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged
  • Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access
  • Provides maximum holding times with superior vacuum performance and insulation
  • Accessories sold separately


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service