Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z740492

smartPick Wooden inoculation picks

Min (fits 1.5 mL tube), needle point

Synonym(s):

colony pick, inoculation, microbiology pick, recyclable pick, wooden inoculating pick

Sign Into View Organizational & Contract Pricing

Select a Size

2000 EA
$134.00
40000 EA
$2,000.00

$134.00


Please contact Customer Service for Availability


Select a Size

Change View
2000 EA
$134.00
40000 EA
$2,000.00

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

$134.00


Please contact Customer Service for Availability

material

needle point

packaging

pack of 2000 ea

manufacturer/tradename

LevGo Inc 18128-NP
smartPick

L

1.28 in. (3.25 cm)

Looking for similar products? Visit Product Comparison Guide

General description

  • smartPick Minis go from autoclave to microtube
  • Available in 1.28 in., 2.5 in. and 6 in.
  • Available in a semi or needle point
  • Made of 100% USA grown White Birch
  • Made in the USA in an ISO 9001: 2008
  • ISO 13485: 2003 & FDA registered facility
  • Non-Sterile, meet FDA requirements for food
  • Envrionmentally Friendly - Naturally Biodegradable

Legal Information

smartPick is a trademark of LevGo Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service