Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z710784

Tunair shake flask

flask volume 300 mL, polypropylene flask, half baffle

Synonym(s):

baffled flask, baffled flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.22

material

polypropylene flask
straight neck
wide-mouth

sterility

non-sterile

feature

without cap

packaging

pk of 1 ea
case of 4 ea

manufacturer/tradename

IBI SS-4002

flask volume

300 mL

working volume

100 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable Plastics - Contact clear polypropylene
Working Volumes - 100 mL for 300 mL flasks (150-200 rpm for 2 in. throw)
High 02 absorption rate achievable by unique baffle and turbo-vane closure design. CAP-FLO closure with DRI-GAUZE filter lining provides uniformity and consistency in gas diffusion.
Flasks, closures, filters or membrane linings are sterilizable by autoclaving. Wide-mouth opening allowing easy access for media preparation, harvest and cleanup. Barrel-shaped design provides wide vortex and more operational capacity than conventional Erlenmeyer flasks. Slip-on closure protects flask neck from airborne particles and eliminates the need for flaming. Provides better culture growth and productivity than Erlenmeyer flask.
Caps are not included with flasks.
  • CAP-SIL closure with silicone membrane lining minimizes evaporation.
  • 300 mL flasks for front-line culture development studies.
  • 2.5L flask for production studies, equipped with a handle.

Legal Information

CAP-FLO is a trademark of IBI Scientific
CAP-SIL is a trademark of IBI Scientific
DRI-GAUZE is a trademark of IBI Scientific
Tunair is a trademark of IBI Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service