Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z708453

One Well rack

Epoxy coated wire, yellow, Holds 1 x 50 mL tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.35

material

metal

feature

Holds 1 x 50 mL tube

manufacturer/tradename

Heathrow Scientific HS23051

technique(s)

cryopreservation: suitable

size

90x67x67 mm

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Move the wire and friction-fit rack to exactly where you need your tube. Friction-fit racks securely hold conical or round bottom tubes with 27.5 to 29 mm OD. Link the interlocking plastic racks to form a line of 50 mL tubes. Both the wire and interlocking polypropylene racks are autoclavable. Interlocking racks are sold in assorted colors of blue, green, yellow, pink, and orange.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service