Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z664642

Brady® LABXPERT tapes

polyester (continuous), W × L 25.40 mm × 9.1 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

polyester (continuous)
white

packaging

roll of 9.1 m

manufacturer/tradename

Brady XC-1000-461

W × L

25.40 mm × 9.1 m

Looking for similar products? Visit Product Comparison Guide

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.
LABXPERT is a trademark of Brady GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service