Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z663077

Kern EW series Toploader balances

weighing capacity 3,000 g, resolution: 0.01 g, linearity: ±0.02 g

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

230 V

material

stainless steel weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern EW 3000-2M

availability

not available in USA and Canada

weighing capacity measuring range

3,000 g, resolution: 0.01 g, linearity: ±0.02 g

W × depth × H

180 mm × 230 mm × 85 mm

platform diam.

140 mm

weight

2 kg

battery power

rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

  • Large LCD display
  • Capacity display
  • Protective working cover
  • Test weight
  • 3 years warranty

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service