Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z659584

Bandelin SONOREX SUPER with built-in heating Ultrasonic baths

Bandelin RK 100 H, capacity 3 L

Synonym(s):

heated ultrasonic bath sonicator, heated ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

AC/DC input

230 V

feature

CE compliant
HF-peak output max. W/per. = 2 × 160

packaging

pack of 1 ea

manufacturer/tradename

Bandelin RK 100 H

availability

not available in USA and Canada

heater capacity

140 W

L × W × D

240 mm × 140 mm × 100 mm

capacity

3 L

Looking for similar products? Visit Product Comparison Guide

General description

PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.
  • PZT-large area oscillating systems
  • HF-Frequency 35 kHz
  • Timer 1-15 minutes and continuous operation
  • H-types with built-in heating, 30-80°C (86 to 176°F) thermostatically adjustable
  • Oscillating tank of stainless steel
  • Housing of stainless steel - drip proof
  • Drain cock included for easy emptying (from RK 103 H upward)
  • SONOREX SUPER units are RFI-proof and CE marked

Legal Information

SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mahmure Üstün Özgür et al.
Journal of AOAC International, 101(4), 967-980 (2017-11-29)
In this study, four extraction technologies for the extraction of anthocyanins (Acyns) from red rose petals (RRPs) were investigated and compared, including ultrasound-assisted extraction (UAE), reflux extraction, Soxhlet extraction, and marinated extraction. UAE was the most suitable for the extraction

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service