Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z654442

Consort EV series power supplies

EV2650, output0-600 V, 0-500 mA, 0-150 W

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

230 V AC

description

30 ohms min load resistance
4 × 4 mm sockets

manufacturer/tradename

EV2650

availability

available only in EU

parameter

0-40 °C ambient temperature

W × D × H

24 cm × 20 cm × 13 cm

weight

4.3 kg

output

0-600 V, 0-500 mA, 0-150 W

Looking for similar products? Visit Product Comparison Guide

General description

  • Timer 0-99.59 hour
  • Volt hours 0-99.99 kVH
  • LCD display, 2 × 16 characters
  • Ground leakage detection 500 μA
  • No load detection, programmable, overload detection
  • 3600 values of data logging
  • 0-95% non condensing humidity

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service