Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z646644

BRAND® Transferpette® S pipette, fixed volume, single channel

volume 100 μL, F-100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

manufacturer/tradename

BRAND 704738

tip size

, 2-200 μL, 5-300 μL & *5-100 μL

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

For more than 25 years, BRAND has been developing and manufacturing piston-operated pipettes. The new Transferpette S pipettes are the product of this long experience, intensive ergonomics studies, and the use of innovative materials.

The Transferpette S pipettes are the perfect manual pipettes for the most demanding applications in the lab.

They include all of the features requested by Life Science users: rugged construction, complete autoclavability, highest precision, and Easy Calibration technology for convenient, long-term reliability.

  • Familiar centrally placed pipetting key and separate tip ejector
  • Ergonomic finger rest that adapts to your hand for a relaxed grip
  • Complete autoclavability at 121°C (2 bar), acc. to DIN EN 285
  • Color-coding for easy tip selection
  • Corrosion-resistant piston and ejector for durability

Includes: Transferpette S, Fixed volume, conformity certified, with performance certificate, wall/rack mount.

* Filter tips

Features and Benefits

• Efficient: one-hand operation• Flexible: ergonomic design for all hand sizes

Other Notes

BR704738 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service