Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z600288

Hellma® absorption cuvettes, semi Micro

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 1,400 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

Suprasil® quartz

description

2 polished windows

manufacturer/tradename

Hellma 104-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 12.5 mm

chamber volume

1,400 μL

pathlength

10 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

Hellma® absorption cuvettes, semi Micro with PTFE lids (spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 1,400 μL) are available in high-performance Suprasil quartz material. The highest level of sensitivity in the measurement can be achieved by suitably selecting the cell for a specific application such that it exhibits high transmission in the spectral range of interest. The maximum of 80-90% transmission shown by empty Suprasil quartz cell is caused by the reflection loss at the four glass/air boundaries. When filled with common solvents, the cell will exhibit significantly higher maximum transmissions.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service