Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z381101

Techne® immersion circulator

Techne TE-10D, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

AC/DC input

120 V (AC)

material

stainless steel plate

description

digital selector
interface: no
no alarm

feature

CSA approved: no

manufacturer/tradename

Techne TE-10D

availability

not available in EU

temperature measuring range

−40-+120 °C, precision: 0.01 °C at 40°C

Looking for similar products? Visit Product Comparison Guide

General description

These clip-on units will convert an ordinary water bath into a precision temperature-controlled bath. Each incorporates a thermostatted heater unit, circulating pump, connectors for optional external circulation, and an adjustable over-temperature cutoff. Refrigeration required for operation below ambient (cooling coil available as an option if not supplied standard).
All submerged parts are made of stainless steel or high-temperature, self-extinguishing plastic.
Supplied as circulator only (order bath separately).
Thermoregulator bridge mounting plate recommended for use above 150 °C.

Legal Information

Techne is a registered trademark of Techne, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service