Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z362905

Suspended stirring bars

diam. 28 mm, L 54 mm, fits beaker size, 250 mL

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

PTFE (with ETFE bracket)
cylindrical (suspended)

feature

fits beaker size 250 mL

packaging

pack of 1 ea
case of 4 ea

manufacturer/tradename

Nalgene® DS6630-0250

L

54 mm

diam.

28 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed specifically for low-speed stirring with minimal grinding effect in cell culture applications. Legs can be compressed to fit through small openings. Dimensions are diameter of outside circle × height

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service