Z354880
Line cord, European 2 pin plug for 250 V dual mode power supply
Line cord European 2-pin plug
Synonym(s):
Power supply, 250 volt, dual mode
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
availability
not available in EU
parameter
0-30 °C operating temperature
H × W × D
14 cm × 22 cm × 19 cm
output
250 V, 500 mA±9 mA
Looking for similar products? Visit Product Comparison Guide
General description
- Dual control modes (constant voltage or constant current) with automatic crossover
- Integral shutdown timer 0-24 hrs
- Reasonably priced
- Quad output: four sets of recessed connectors
- Automatic shutdown of DC power when last electrophoresis unit is disconnected
Application
Ideal for use with polyacrylamide or agarose gel electrophoresis and blotting.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service