Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z333425

BRAND® BIO-CERT® filter tips, Tip-Set S, sterile

volume range 2-20 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601

material

colorless
colorless tip

sterility

(autoclavable at 121 °C)
sterile

feature

ATP free
DNA free
RNase free
barrier
endotoxin free
filter

packaging

pack of 96 ea (Racked)

manufacturer/tradename

BRAND 712122

maximum volume

20 μL

volume range

2-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

Combination of 4 sterile, loaded tip-trays and 1 sterile, filled Tip-Box N (Tip-Set S is only available in volume ranges up to 300 μL)
  • High-quality PP (free from DiHEMDA and oleamide)
  • Weight reduction of the 20 μL tips to reduce weight of plastic waste
  • Graduations for a quick volume check
  • BIO-CERT: sterile, free of DNA, DNase, RNase, endotoxins and ATP
  • Autoclavable at 121 °C / 250 °F (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service