Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z332690

BRAND® PD-Tip

maximum volume 50 mL, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
50 mL
sterility:
non-sterile
feature:
barrier: no
includes adapter
packaging:
pack of 25 ea (bulk packed)
manufacturer/tradename:
BRAND 702382

material

colorless

Agency

according to DIN 12 650

sterility

non-sterile

feature

barrier: no
includes adapter

packaging

pack of 25 ea (bulk packed)

manufacturer/tradename

BRAND 702382

maximum volume

50 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

The new PLASTIBRAND PD-Tips with size encoding are the ideal system component for the HandyStep® electronic with automatic tip size recognition. The PD-Tips are DE-M marking and comply ISO 8655.

PLASTIBRAND PD-Tips fit with:
  • HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
  • PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
  • An adapter is supplied standard for 25 mL and 50 mL

Features and Benefits

  • Dispense with ease – even critical media
  • Save time with automatic size detection

Other Notes

BR702382 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
EDOS is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Gilson is a registered trademark of Gilson, Inc.
HandyStep is a registered trademark of BRAND GMBH + CO KG
Multipette is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service