Z332666
BRAND® PD-Tip
maximum volume 5 mL, non-sterile
About This Item
includes adapter: no
Recommended Products
material
colorless
Agency
according to DIN 12 650
sterility
non-sterile
feature
barrier: no
includes adapter: no
packaging
pack of 100 ea (bulk packed)
manufacturer/tradename
BRAND 702376
maximum volume
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
PLASTIBRAND PD-Tips fit with:
- HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
- PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
- An adapter is supplied standard for 25 mL and 50 mL
Features and Benefits
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service