Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z328359

BRAND® Transferpettor positive displacement pipette, digital volume

volume 2.5-10 μL, accuracy: 3.0%, precision: 0.8%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

color-coded orange
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 701807

volume measuring range

2.5-10 μL, accuracy: 3.0%, precision: 0.8%

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Other Notes

BR701807 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service