Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z324558

BRAND® SILBERBRAND ETERNA measuring cylinder, low-form

volume 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Agency

according to DIN ISO 384

feature

subdivision 1 mL

manufacturer/tradename

BRAND

H

115 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinders, low form, short graduation marks. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal base. Graduations and inscriptions in ETERNA amber duffusion stain, particularly resistant to aggressive cleaning methods. Tolerances according to DIN EN ISO 4788.

Other Notes

BR42020 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service