Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z324248

BRAND® SILBERBRAND ETERNA measuring cylinders with detachable PP base and protective collar

volume 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

borosilicate glass 3.3

Agency

according to DIN 12 680-1

feature

subdivision 0.02 mL

volume measuring range

10 mL

H

135 mm

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinder, tall form, Class B. Short graduation marks. Made from Duran®, calibrated to contain (TC, In). With spout and detachable hexagonal base and protective collar of PP (not autoclavable). Eterna graduations and inscriptions in amber diffusion stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR31909 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service