Z323780
BRAND® SILBERBRAND automatic burette, Pellet pattern
volume 50 mL, amber PTFE stopcock (Schellbach lateral)
About This Item
Recommended Products
material
amber PTFE stopcock (Schellbach lateral)
amber borosilicate glass 3.3
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 22334
volume measuring range
50 mL
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.
Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service