Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323624

BRAND® SILBERBRAND burette, straight stopcock, Class B

volume 10 mL, accuracy: ±0.03 mL, clear borosilicate glass 3.3 (Schellbach stripe, PTFE spindle)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear borosilicate glass 3.3 (Schellbach stripe, PTFE spindle)

Agency

according to DIN 12 700-2

feature

subdivision 0.02 mL

manufacturer/tradename

BRAND 12093

volume measuring range

10 mL, accuracy: ±0.03 mL

L

800 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, calibrated to deliver (TD, EX). With PTFE needle-valve stopcock. High contrast black enamel gradutations and inscriptions. Short graduation marks.

SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.

PTFE valve spindle operates smoothly yet is tight, even without lubrication, so there is no grease residue on the burette. The valve spindle is replaceable. Tight seal without force, a gentle turn is all it takes to close the burette valve.

Other Notes

BR12093 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service