Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TMO3415-42

Nalgene® PETG Biotainer® Bottles and Carboys

clear PETG, 5000 mL capacity, case of 6 ea bulk pack

Synonym(s):

PETG bottle, square bottle, sterile bottle

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
$480.00

$480.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EACH
$480.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$480.00


Please contact Customer Service for Availability

material

clear PETG

sterility

sterile
sterile

packaging

case of 6 ea bulk pack

manufacturer/tradename

Nalgene 3415-42

capacity

5000 mL
5000 mL capacity

Looking for similar products? Visit Product Comparison Guide

General description

Save the cost of cleaning, sterilization and validation compared to reusable bottles by using Nalgene® Biotainer® PETG bottles, which are ideal for prolonged storage of pH-sensitive liquids such as culture media. All Biotainer bottles are certified sterile, ready to use and gamma-irradiated up to a sterility safety level (SAL) of 10-6.

Features and Benefits

  • Durable, crystal-clear PETG for sample integrity
  • White, low-density polyethylene (LDPE)-lined, radiation-stable PP closures to ensure leak resistance
  • Graduations printed on bottles
  • Individual customization options for fluid transfer
  • Extensive validation documents are at your disposal
  • Suitable for storage at temperatures from -40 to +70 °C

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service