Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNF44243L

Synthware three neck round bottom flask with vertical side necks

bottle capacity 3000 mL, side joint: ST/NS 24/40

Synonym(s):

Synthware F44243L, 3-neck round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$297.00

$297.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$297.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$297.00


Please contact Customer Service for Availability

material

clear

Joint

side joint: ST/NS24/40

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F44243L

bottle capacity

3000 mL

General description

Flask, Round Bottom, 3 Neck, Center 24/40, Side 24/40, 3L

Application

kemetch; synthware; flask; round bottom; three neck

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service