Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

R0638

Sigma-Aldrich

Rack for Nalgene® cryogenic vials

Holds 50 vials in a 5 × 10 array

Synonym(s):

cryovial rack, microtube rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$93.30

$93.30


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$93.30

About This Item

UNSPSC Code:
41122806
NACRES:
NB.22

$93.30


Please contact Customer Service for Availability

material

polycarbonate

feature

autoclavable
Holds 50 x vials

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5030-0510

technique(s)

cryopreservation: suitable

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Accept all Nalgene cryogenic vials. Bottom of each well interlocks with vial, allowing one-hand manipulation.
Non-skid rubber feet

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

  1. What is the dimension of the Rack for Nalgene® cryogenic vials

    1 answer
    1. The dimensions of this product are as follows:
      Length - 7.83 in,
      Width - 4.06 in,
      Height - 1.06 in.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service