Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P7237

Greiner CELLSTAR® dish

diam. × H 60 mm × 15 mm, vented

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, Greiner CELLSTAR® cell culture dishes

Sign Into View Organizational & Contract Pricing

Select a Size

600 EA
$696.00

$696.00


Please contact Customer Service for Availability


Select a Size

Change View
600 EA
$696.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

$696.00


Please contact Customer Service for Availability

material

polystyrene
round

sterility

sterile

feature

lid

packaging

case of 600 ea (Internal packs of 10)

manufacturer/tradename

Greiner 628160

diam. × H

60 mm × 15 mm

dish capacity

28 mL

dish diam.

60 mm

surface area

21 cm^2

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.

Features and Benefits

  • Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
  • Surface treated for optimal cell attachment and maximum cell proliferation.
  • Vented - to facilitate optimal gas exchange.
  • Dishes are stackable and provide a convenient space-saving option.
  • Free from detectable RNA, DNA, endotoxins, and human DNA.
  • Pyrogen-free and non-cytotoxic.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service