Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P1610

Dounce tissue grinder pestle

Small clearance, working volume 100 mL

Synonym(s):

885302-0100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32080115
NACRES:
NB.74

material

glass

working volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed primarily for cellular work where the nucleus remains intact after homogenization.

Features and Benefits

• Manufactured from borosilicate glass 3.3• Designed primarily for cellular work where the nucleus remains intact after homogenization.• All-glass construction• Two pestles are supplied with each complete unit• Large clearance pestle is used for the initial sample reduction• Small clearance pestle is used to form the final homogenate• Replacement components are available and completely interchangeable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service