Skip to Content
MilliporeSigma
All Photos(1)

Documents

MTCP412101

MTC Bio Transfer Pipette

size 1.5 mL, small bulb, extended tip, non-sterile, pack of 500 ea (individually wrapped)

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

low-density polyethylene

sterility

non-sterile

feature

graduation: no

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

MTC Bio P4121-01

L

104 mm

size

1.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transfer pipette, 1.5ml, small bulb, extended tip, non-sterile, bulk pack, 500/pk

Features and Benefits

  • Transparent, non-toxic and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Heat Sealable

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service