Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCC3150SL

MTC Bio ScrewSeal Microcentrifuge Tubes

conical clear bottom, capacity 1.5 mL, with loop attached cap, pack of 1000 ea (10 x bags 100 ea)

Synonym(s):

conical tube, plastic tube

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$290.00

$290.00


Please contact Customer Service for Availability


Select a Size

Change View
1000 EA
$290.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.78

$290.00


Please contact Customer Service for Availability

material

clear tube
conical clear bottom
high-density polyethylene cap
polypropylene
screw top cap (loop attached)

sterility

sterile

feature

graduation: no

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC Bio C3150-SL

parameter

22,000 × g speed

capacity

1.5 mL

diam. × L

13 mm × 47 mm

Looking for similar products? Visit Product Comparison Guide

General description

Loop-cap 1.5mL Microtube, 10 bags of 100 tubes, 1000/cs
ScrewSeal screw-cap microtubes are made from ultra-clear polypropylene, these screw cap microtubes include assembled caps with silicone O-rings that assure a leak-proof seal from -90°C to +121°C. Sterile, RNase, DNase, & pyrogen free and may be centrifuged at up to 22,000×g.

Features and Benefits

  • Ultra-clear polypropylene
  • Molded or non-graduated options
  • Leak-proof O-ring seal
  • Light-blocking amber available
  • Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
ScrewSeal is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service