Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCC2500SK

MTC Bio MacroTubes® Starter Kit

Includes tubes, pipetting rack, polycarbonate 25-Place freezer boxes, decanting grip rack, adapter rotors and CapLock clips

Synonym(s):

centrifuge tube, plastic tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$316.00

$316.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$316.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.15

$316.00


Please contact Customer Service for Availability

material

cap (snap cap)
conical bottom
high-density polyethylene
screw cap

sterility

sterile

feature

graduation

packaging

pack of 1 ea

manufacturer/tradename

MTC Bio C2500-SK

General description

5mL MacroTube Starter Kit. Includes: 200 sterile snap-cap tubes (C2520), 200 sterile screw-cap tubes (C2540), 5 PC 25-place freezer boxes (C2581), 1 pipetting rack (C2590), 1 Decanting rack (C2592), 4 rotor adapters for 15mL cavities (C2570), 20 Caplock clips (C2586)

Features and Benefits

  • Compatible with standard equipment
  • Easy-open flip top
  • Syringe port in cap
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service