Skip to Content
MilliporeSigma
All Photos(1)

Documents

MTCB6003B

MTC Bio Weigh Boat

square black, capacity 140 mL, L × W 140 mm × 140 mm

Synonym(s):

weighing dish

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.35

material

polystyrene
square black

packaging

pack of 500 ea

manufacturer/tradename

MTC Bio B6003B

L × W

140 mm × 140 mm

capacity

140 mL

Looking for similar products? Visit Product Comparison Guide

General description

Weigh Boat, black, 250ml, 140 x 140mm, square, 500/pk

Features and Benefits

  • Antistatic and biologically inert
  • Smooth surface / rounded corners
  • Recessed corners; precise pouring
  • White or black for visual contrast

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service