Skip to Content
MilliporeSigma
All Photos(1)

Documents

L3664

Laser Cryo-Babies®

blue, L × W 1.28 in. × 1/2 in.

Synonym(s):

cryogenic vial labels, freezer vial labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NA.54

material

blue
polyolefin

packaging

pack of 1,700 (85 labels per sheet)

manufacturer/tradename

Diversified Biotech LCRY-1700-B

parameter

70 to -196 °C temp. range

technique(s)

cryopreservation: suitable

L × W

1.28 in. × 1/2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Label large numbers of 1.5 mL or 2 mL microcentrifuge tubes with the convenience and automation of word processing. Chemically inert labels adhere tightly and withstand autoclaving, freezing (incl: liquid nitrogen), most organic solvents, and caustics. Sheets are specially top-coated to accept laser printing. Thin film and non-migrating adhesive mean that labeled tubes will not bind in centrifuge rotor.

Features and Benefits

  • Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
  • Chemically inert, resist most organic solvents and caustic agents.
  • Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
  • Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
  • Made with a flexible, polyolefin† label material and acrylic adhesive.
  • This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service