Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

IST104001SS

PeelASeal Foil individual access heat sealable film

96 foil seal spots, W × L 100 mm × 127 mm, sterile, pack of 100

Synonym(s):

Non pieracble foil laminate, peelable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

packaging

pack of 100

manufacturer/tradename

IST Scientific IST-104-001SS

W × L

100 mm × 127 mm

suitability

suitable for fluorescence
suitable for luminescence

Looking for similar products? Visit Product Comparison Guide

General description

Individual access heat seal is a laminate seal compatable with polypropylene plates, featuring 96 individual foil seal spots or 12 strips of 8 spots on a removable backing. These seals result in individually sealed tubes/strips, the seal is peelable and pierceable. Suitable for very low temperature uses, including very low temperature storage, and high temperature uses, such as PCR (when used with a pressurized heated lid), with moderate solvent resistance which can be utilized for short term compound storage at room temperature.

Application

  • Short term room temperature storage
  • Very low temperature storage
  • Use in combination with Individual Access plates and divisible plates

Features and Benefits

  • 4 pin holes for exact positioning in special adapters of the Semi-Automated Sheet Heat Sealer
  • Peelable from polypropylene and COC plates
  • Seal integrity range: -80°C to 90°C (110°C when used with pressurized heated lid)
  • Good solvent resistance including DMSO
  • Autoclavable (121°C)
  • Free from DNase, RNase, human genomic DNA, and endotoxin/pyrogen

Legal Information

PeelASeal Foil is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service