Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS2862HB

TrueNorth® Upright Freezer Rack

for 2" boxes, 5 x 4 configuration, stainless steel

Synonym(s):

Freezer rack, Upright freezer rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$303.00

$303.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$303.00

About This Item

UNSPSC Code:
41122806
NACRES:
NB.22

$303.00


Please contact Customer Service for Availability

material

stainless steel

feature

5 x 4 configuration
Holds 20 x boxes (2 in.)

manufacturer/tradename

Heathrow Scientific HS2862HB

technique(s)

cryopreservation: suitable

L × W × H

22 × 5.5 × 11 in.

size

556x141x280 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • TrueNorth® Upright Freezer Racks are ideal for safely storing the samples.
  • Choose from a wide selection of corrosion-resistant stainless-steel racks that are compatible with major brands of upright and chest freezers.
  • Features handle at each end accomodate freezers with right or left handed doors for easy use.
  • Compatible with 6 in. (15.2 cm), or smaller boxes
Choose from a wide selection of corrosion resistant stainless steel racks that are compatible with major brands of upright and chest freezers.
All have handles for easy use.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service