Skip to Content
MilliporeSigma
All Photos(1)

Documents

HS20630C

Rubber Bulb

capacity 30 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

red natural rubber

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS20630C

L × O.D. × diam.

66 mm × 46 mm × 6 mm, (Hole diam)

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

The rubber bulb′s contoured shape and heavy-wall neck increase grip for easier use with pipettes and syringes.

Features and Benefits

  • Constructed of Natural Rubber
  • 30 mL volume, 2.3 in L x 1.8 in outer dia. x 0.2 in hole dia. (66 mm L x 46 mm OD x 6 mm hole dia.)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service