Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS15990C

Slide box

25 place, white

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$19.00

$19.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$19.00

About This Item

UNSPSC Code:
41123302
NACRES:
NB.17

$19.00


Please contact Customer Service for Availability

material

polypropylene

feature

Holds 25 x slides 76x26 mm

manufacturer/tradename

Heathrow Scientific HS15990C

size

141x92x30 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • The slide box is made of durable polypropylene.
  • The box can hold either 25 or 100 standard slides (25 x 75 mm and 1 x 3 inches).
  • Latch locks keep hinged lids securely closed.
  • Stability is maximized by stacking feet.
  • Slide identification card - capacity 100 slides
  • No liner

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service