Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GN604160

Greiner CELLSTAR® serological pipette

volume 1 mL, 1 / 100 mL graduations, yellow nozzle

Synonym(s):

pipette, serological pipette, Greiner serological pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Pricing and availability is not currently available.

material

polystyrene

sterility

sterile

packaging

pack of 1000 ea

manufacturer/tradename

Greiner 604160

availability

available only in China

measuring range

accuracy: 0.01 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Greiner pipettes are precision extruded from the highest quality, optical-grade polystyrene. All volumes are identified by the standard international color code convention. Accuracy is maintained by high surface polish, both internally and externally, to reduce meniscus formation and ensure complete liquid expulsion with minimum carry-over.

Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.

Features and Benefits

  • 1 mL, 2 mL and 5 mL sizes incorporate drawn tips while larger sizes feature molded tips to provide maximum accuracy
  • Packed individually, then double packed for extra protection
  • Designed to fit all standard pipetting devices
  • Cotton plugged for safety
  • Sterilized by γ-irradiation
  • DNase, RNase & human DNA free

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service