Skip to Content
MilliporeSigma
All Photos(1)

Documents

GE80-6466-84

GE Ettan DALT gel casting cassette

gel size 20 cm × 26 cm × 0.1 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

packaging

pack of 1 ea

manufacturer/tradename

Cytiva 80-6466-84
Cytiva Article No. 80-6466-84

gel size

20 cm × 26 cm × 0.1 cm

spacer thickness

1.0 mm

Legal Information

Ettan is a trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page describes two-dimensional separation of protein samples with Cytiva products.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service