Skip to Content
MilliporeSigma
All Photos(2)

Documents

GBL103220

Grace Bio-Labs reusable CultureWell gaskets

wells, 2, well diam. × depth 15 mm × 1.5 mm, well capacity (300-500 μL)

Synonym(s):

reusable slide gasket, reusable slide well

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

clear silicone

sterility

(non-sterile)
non-sterile

feature

wells 2

packaging

pack of 10 ea

manufacturer/tradename

Grace Bio-Labs 103220

external L × W

61 mm × 24 mm

well area

1.8 cm2

well capacity

(300-500 μL)

well diam. × depth

15 mm × 1.5 mm

wells

2

Looking for similar products? Visit Product Comparison Guide

General description

Gaskets are ideal for forming wells on glass microscope slides or in polystyrene dishes. Gaskets are non-sterile and may be sterilized by autoclaving, UV or alcohol. Ideal for forming wells on glass microscope slides or in polystyrene dishes and to isolate cells using removable hydrophobic barriers on coverglass.

Application

High resolution microscopy
Fluorescent imaging
Immunohistochemistry
Cell Culture

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service