Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G3525

Sigma-Aldrich

Gaskets for vertical standard gels, 16.5 cm wide

size 1.0 mm × 14.5 cm, color-coded red

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.51

size

1.0 mm × 14.5 cm

color

color-coded red

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Unique silicone rubber gasket provides continuous seal around sides and bottom of glass plates, eliminating the need for a bottom spacer. Order gasket thickness to match comb and spacers. Gaskets are color-coded by thickness for easy identification. Length given is height of assembly; actual gasket length is 2 × h + w.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service