Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

F7144

Sigma-Aldrich

Sigma glass-fiber filters

retention >2.6 μm, circles diam. × thickness 2.4 cm × 0.34 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

borosilicate glass

circles diam. × thickness

2.4 cm × 0.34 mm

pore size

>2.6 μm retention

basis weight

54 g/m2

Looking for similar products? Visit Product Comparison Guide

Application

A general laboratory grade for cell harvesting, receptor binding, wastewater analysis, stack sampling.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service