EPU9420-0000
Eppendorf® Innova® U101 Upright Freezer
capacity class 101 L, with 2 shelves, AC/DC input 115 V, 50/60 Hz, US 3-pin plug
Select a Size
$18,350.00
Select a Size
About This Item
$18,350.00
Recommended Products
feature
CE compliant
CSA approved
6 max. racks per freezer
with 2 shelves
manufacturer/tradename
Eppendorf® U9420-0000
parameter
ambient– -85 °C temp. range (pull down is 3.7 hours)
technique(s)
cryopreservation: suitable
W × D × H
90 × 56.6 × 109.2 cm
weight
116 kg
output
344 watts
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Innova line is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times enable fast reuse after cleaning/defrosting of the instrument. The freezers have short recovery times after opening as well as built-in voltage stabilizers to provide extra sample safety.
For even higher sample safety, the Eppendorf Innova Upright Freezers can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezers remotely. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.
Application
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- Blood components
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated creating 3 separate compartments minimizing cold air loss while you access your samples
- Easy-to-read, eye level, flush mounted LED control panel and alarm status
- Each shelf is adjustable in height for additional storage flexibility
- Special vacuum vent with plunger ergonomically located at waist level to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
Other Notes
5 cm (2 in) tall boxes: 60
7.5 cm (3 in) tall boxes: 36
10 cm (4 in) tall boxes: 24
Box capacity per rack
5 cm (2 in) tall boxes: 10
7.5 cm (3 in) tall boxes: 6
12.5 cm (4 in) tall boxes: 4
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service