Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPS44I230005

Eppendorf® Innova® S44i Shaker

refrigerated, size 2 in. , orbit, AC/DC input 120 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$46,930.00

$46,930.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$46,930.00

About This Item

UNSPSC Code:
41103811

$46,930.00


Please contact Customer Service for Availability

feature

refrigerated

manufacturer/tradename

Eppendorf® S44I230005

size

2 in. , orbit

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Innova S44i is a large capacity, temperature controlled (refrigerated) stackable shaker allowing the use of high-volume flasks in large numbers in a compact footprint. The iconic slide up door provides easy access to your samples. The Eppendorf X-Drive allows for shaking high loads at high speeds – even when stacked. When there is an instance of an unbalanced load, the X-Drive′s counterbalance adjustment allows for smooth shaking. The optional photosynthetic LED lightbank provides the ability to evenly light the entire platform across a wide intensity range – and it′s programmable. The VisioNize touch interface introduces onboard monitoring, user management and the ability to export data via USB; or network integration via ethernet. A comprehensive service offering including IQ/OQ is also available.

Product Information
The Innova S44i is a large capacity, temperature controlled (refrigerated) stackable shaker allowing the use of high-volume flasks in large numbers in a compact footprint. The iconic slide up door provides easy access to your samples. The Eppendorf X-Drive allows for shaking high loads at high speeds – even when stacked. When there is an instance of an unbalanced load, the X-Drive′s counterbalance adjustment allows for smooth shaking. The optional photosynthetic LED lightbank provides the ability to evenly light the entire platform across a wide intensity range – and it′s programmable. The VisioNize touch interface introduces onboard monitoring, user management and the ability to export data via USB; or network integration via ethernet. A comprehensive service offering including IQ/OQ is also available.

Maximum capacity
  • The Innova S44i has optimized chamber, platform, and features to maximize your options and capacity.
  • Up to 136 % more capacity than the previous Innova 44 with a smaller footprint
  • Up to 102 % higher flask capacity than competitor
  • Double- or triple-stack the Innova S44i to increase capacity without sacrificing more valuable lab space


Eppendorf X-Drive
  • The Eppendorf X-Drive is precisely engineered with five-eccentric shafts to balance even the heaviest load while providing consistent and smooth shaking.
  • The intelligent counterbalance technology of the Eppendorf X-Drive ensures vibration-free shaking even with uneven loads. This advanced technology senses imbalance and decelerates to a safe speed to protect you and your cultures.


Advanced control

The new touchscreen user interface of the Innova S44i offers more than just an easy operation. This multi-touch capacitive display makes all the information you need
easy to monitor and track.
  • Information is just one touch away
  • Intuitive operating, distinct design
  • Manage multiple users with different levels of authorization

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service