Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1231-9938

Platform for Eppendorf® New Brunswick Innova® 3100 Water Bath Shaker

for 2 L Erlenmeyer flasks, dedicated, interchangeable

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,140.00

$1,140.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,140.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.73

$1,140.00


Please contact Customer Service for Availability

material

stainless steel

feature

dedicated
for 2 L Erlenmeyer flasks
interchangeable

manufacturer/tradename

Eppendorf® M1231-9938 (NA)

L × W

30.5 cm × 42 cm

Looking for similar products? Visit Product Comparison Guide

General description

Platform to fit the Eppendorf New Brunswick Innova 3100 water shaking waterbath.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service