Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPK0641-3005

Eppendorf® Upright Freezer Rack

Holds 4 x 102 mm/ 4 in boxes, (2 x 2) configuration, aluminum, drawer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$342.00

$342.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$342.00

About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

$342.00


Please contact Customer Service for Availability

material

aluminum

feature

(2 x 2) configuration
Holds 4 x 102 mm/ 4 in boxes
drawer
max. box number per rack: 4 (2 x 2)
rack for 102 mm/ 4 in boxes

manufacturer/tradename

Eppendorf® K0641-3005 (Global)

technique(s)

cryopreservation: suitable

D × W × H

285 mm (11.2 in.) × 141 mm (5.6 in.) × 295 mm (11.6 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U101 (max. 24 boxes)for ULT freezer: Innova U101 (max. 6 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service