Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPACSB-1000S

Platform Clamps, for Eppendorf® Shakers

for Eppendorf® New Brunswick Innova 2000 shaker, for 1 L media bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$180.00

$180.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$180.00

About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

$180.00


Please contact Customer Service for Availability

feature

for 1 L media bottles
for Eppendorf® New Brunswick Innova 2000 shaker

manufacturer/tradename

Eppendorf® ACSB-1000S (Global)

W × H

129 mm × 146 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Flask clamps are of a single piece stainless-steel construction (not spot welded or riveted) for added strength and safety. Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds. Flask clamps come complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service