Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6333000049

Eppendorf® Mastercycler® nexus

Nexus, complete unit, aluminum block, AC/DC input 230V (GB plug)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
Pricing and availability is not currently available.

feature

to hold 96 x 0.1mL PCR tubes OR 96 x 0.2mL PCR tubes OR 71 x 0.5mL PCR tubes OR 1 PCR plate (96 wells) OR 38x0.5mL Eppendorf PCR tubes
CSA and CE compliant
Nexus
aluminum block
complete unit
unit can control 2 other units in network

manufacturer/tradename

Eppendorf® 6333000049 (GB)

parameter

4-99 °C temp. range
±0.2 °C temperature

W × D × H

25 cm × 41.2 cm × 32.1 cm

weight

10.9 kg

Looking for similar products? Visit Product Comparison Guide

General description

Flexlid Concept Due to the flexlid concept, the cycler can deal with all types of PCR consumables, from low volume all the way up to 0.5 mL PCR tubes. Of course, all common PCR plates fit – and if your throughput becomes even higher, you can just connect one or two Mastercycler nexus eco to your Mastercycler nexus

Application

PCR

Features and Benefits

  • Intuitive graphic programming
  • Small footprint
  • Universal block for ultimate flexibility
  • Connect up to 2 Mastercycler nexus eco to your existing unit
  • E-mail notification
  • flexlid® concept allows use of all types of consumables with automatic height adjustment of the lid

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Mastercycler is a registered trademark of Eppendorf AG
flexlid is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service