Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6332000010

Eppendorf® Mastercycler® nexus

Eco, satellite unit, aluminum block, AC/DC input 230 V (EU plug)

Synonym(s):

pcr thermal cyclers, pcr thermo cyclers, thermal cyclers, thermo cyclers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

feature

to hold 96 x 0.1mL PCR tubes OR 96 x 0.2mL PCR tubes OR 71 x 0.5mL PCR tubes OR 1 PCR plate (96 wells) OR 38x0.5mL Eppendorf PCR tubes
CSA and CE compliant
Eco
aluminum block
satellite unit
unit can only be controlled

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 6332000010 (EU)

parameter

4-99 °C temp. range
±0.2 °C temperature

W × D × H

25 cm × 41.2 cm × 32.1 cm

weight

10.9 kg

Looking for similar products? Visit Product Comparison Guide

General description

Mastercycler nexus eco 230 V/ 50-60 Hz

Application

PCR

Features and Benefits

  • Small footprint
  • Universal block for ultimate flexibility
  • E-mail notification
  • flexlid® concept allows use of all types of consumables with automatic height adjustment of the lid

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Mastercycler is a registered trademark of Eppendorf AG
flexlid is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service